Shop All Extension Taps
Osg
Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes
Mfr # 1111800201
Zoro # G9293216
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 102.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111800201
- Zoro # G9293216
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 102.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 4.10mm |
Tap Size | M4 |
Thread Length | 19.00mm |
Pitch Diameter Limit | D4 |
Tap Thread Size | M4-0.7 |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Square Size | 3.33 mm |
Shank Length | 82.00 mm |
Size | M4 |
Description
Extension Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 101.00 mm, High Speed Steel, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 23/32 in L (J4990-8M)
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293701)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635550827)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294901)
- OSG Spiral Flute Tap, #10-24, Bottoming, UNC, 3 Flutes, Bright (1297100)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (144101)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- Osg Extension Taps