Shop All Spiral Point Taps
Osg
Spiral Point Tap, M4-0.5, Plug, Metric Fine, 3 Flutes
Mfr # 1651000208
Zoro # G7612762
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Tap Finish TiCN
- Tap Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651000208
- Zoro # G7612762
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M4-0.5 |
Tap Size | M4 |
Shank Dia. | 4.10mm |
Thread Length | 21.00mm |
Tap Dimension Type | Metric |
Overall Length | 63.00mm |
Drill Bit Size | 3.48 mm, 3.51 mm, 3.54 mm, 3.58 mm, 3.61 mm |
Thread Size | M4x0.5 |
65% Thread Drill Size | 3.65 mm |
75% Thread Drill Size | 3.50 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 3.65 mm |
Tap Length Standard | DIN |
Square Size | 3.33 mm |
Size | M4 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M4x0.5, Metric Fine, Overall Length 63.00 mm, VC-10, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- OTC Die Set Std Ot7402 Ns 032994 (216884)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Ball Nose, Chrome Socket (D006905)
- OSG Spiral Point Tap, M10-1, Plug, Metric Fine, 3 Flutes (1651001108)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- REGAL CUTTING TOOLS #6-32 H3 Plug Met-Flo Tap (010330AS)
- Osg Spiral Point Taps