Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN
Mfr # 1111501005
Zoro # G9287941
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.5
- Shank Dia. 3.58mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111501005
- Zoro # G9287941
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.5 |
Shank Dia. | 3.58mm |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
Pitch Diameter Limit | D6 |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
Thread Size | M3x0.5 |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | #38 |
Shank Length | 30.00 mm |
55% Thread Drill Size | #37 |
Square Size | 2.79 mm |
Size | M3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Cobalt, TiN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Carbide CSB 7 1/4" X 40T (75740W)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES60P)
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. (54DG26)
- KESON 50 ft/15m Tape Measure, 1/2 in Blade (MC-18M-50)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- OSG Spiral Point Tap Modified Bottoming, 3 Flutes (1301901003)
- OSG Spiral Point Tap, Plug 3 Flutes (2818000)
- OSG Spiral Point Tap, Plug, 3 (2856800)
- OSG Spiral Point Tap Plug, 3 Flutes (2808801)
- OSG Spiral Point Tap Plug, 3 Flutes (2531601)
- OSG Spiral Point Tap Plug, 3 Flutes (1115710801)
- Osg Taps