Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN
Mfr # 1750108
Zoro # G3506404
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.57mm
- Tap Thread Size M3-0.5
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1750108
- Zoro # G3506404
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3.57mm |
Tap Thread Size | M3-0.5 |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 49.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 15.00mm |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 mm |
Square Size | 2.79 mm |
Shank Length | 33.00 mm |
55% Thread Drill Size | #37 |
Thread Size | M3x0.5 |
Size | M3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, HSS-E, TiCN, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 12 (36803)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14T)
- CP CHICAGO PNEUMATIC CHISEL-DIAMOND POINT (WP123995)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510956)
- OSG Spiral Point Tap Plug, 3 Flutes (1730608)
- OSG Spiral Point Tap Plug, 3 Flutes (1983700)
- OSG Spiral Point Tap, Plug, 3 (16714)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, TiN (1111506705)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- OSG Spiral Point Tap Plug, 3 Flutes (34200908)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5424)
- Osg Spiral Point 3-Flute Taps