Shop All Extension Taps
Osg
Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes
Mfr # 1653001308
Zoro # G0224310
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 100.00mm
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653001308
- Zoro # G0224310
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 3.60mm |
Tap Size | M3 |
Thread Length | 7.30mm |
Tap Thread Size | M3-0.5 |
Pitch Diameter Limit | D3 |
Shank Length | 80.00 mm |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Square Size | 2.79 mm |
Description
Extension Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 100.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/32 (C23840)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/2 in. x 1/2 in. x 1/2 in. (G02416)
- MILWAUKEE TOOL 5/16" x 75' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2772)
- RUKO Annular Cutter, 11/16" x 1" (108604)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1295600)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes (1653504908)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright (1298300)
- Osg Taps