Shop All Extension Taps
Osg
Spiral Point Tap, M22-2, Plug, Metric Fine, 4 Flutes
Mfr # 1653009008
Zoro # G0626740
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653009008
- Zoro # G0626740
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 200.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 25.10mm |
Tap Size | M22 |
Thread Length | 30.00mm |
Pitch Diameter Limit | D7 |
Tap Thread Size | M22-2 |
75% Thread Drill Size | 20.05 mm |
Shank Length | 120.00 mm |
65% Thread Drill Size | 20.31 mm |
Square Size | 13.28 mm |
Thread Size | M22x2 |
Description
Extension Tap, Thread Size M22x2, Metric Fine, Overall Length 200.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Interchangeable Torque Wrench, 8-13/16" (60650)
- SK PROFESSIONAL TOOLS Drive Bit Ratchet, 1/4 in (800701)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-50)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- Osg Extension Taps