Shop All Extension Taps
Osg
Spiral Point Tap, M20-2.5, Plug, Metric Coarse, 3 Flutes
Mfr # 1653008708
Zoro # G0626759
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653008708
- Zoro # G0626759
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 200.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 16.60mm |
Tap Size | M20 |
Thread Length | 30.00mm |
Pitch Diameter Limit | D7 |
Tap Thread Size | M20-2.5 |
Shank Length | 120.00 mm |
65% Thread Drill Size | 45/64 in |
Thread Size | M20x2.5 |
75% Thread Drill Size | 17.50 mm |
Square Size | 12.42 mm |
55% Thread Drill Size | 18.20 mm |
Description
Extension Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 200.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 6mm Metric Professional Hardened Steel Parallel Pin Punch - PP06 (PP06)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Conto (4439)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1767901)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap Plug, 3 Flutes (1765401)
- Osg Taps