Shop All Extension Taps
Osg
Spiral Point Tap, M20-2, Plug, Metric Fine, 4 Flutes
Mfr # 1653008608
Zoro # G0626698
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653008608
- Zoro # G0626698
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 200.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 16.60mm |
Tap Size | M20 |
Thread Length | 30.00mm |
Tap Thread Size | M20-2 |
Pitch Diameter Limit | D7 |
Shank Length | 120.00 mm |
Thread Size | M20x2 |
Square Size | 12.42 mm |
Description
Extension Tap, Thread Size M20x2, Metric Fine, Overall Length 200.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI PRO AvantiPro 9" 8/14 TPI BM Recip Bl, PK200, 200 PK (PS0914AGP200)
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes (1653007508)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes (1294401)
- OSG Spiral Flute Tap, #4-40, Bottoming, UNC, 2 Flutes, Bright (1296100)
- OSG Spiral Point Tap Plug, 3 Flutes (1764701)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- Osg Taps