Shop All Extension Taps
Osg
Spiral Point Tap, M18-2.5, Plug, Metric Coarse, 3 Flutes
Mfr # 1653008308
Zoro # G0601032
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 180.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653008308
- Zoro # G0601032
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 180.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 13.80mm |
Tap Size | M18 |
Thread Length | 30.00mm |
Tap Thread Size | M18-2.5 |
Pitch Diameter Limit | D7 |
65% Thread Drill Size | 5/8 in |
Shank Length | 108.00 mm |
75% Thread Drill Size | 15.50 mm |
55% Thread Drill Size | 16.20 mm |
Square Size | 10.31 mm |
Thread Size | M18x2.5 |
Description
Extension Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 180.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- MILWAUKEE TOOL 12" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1303)
- DAYTON AL-320 Motor Shaft Arbor Small Type A Stamped Washer (3ZN09)
- SP SCIENCEWARE Scoop, 125mL, PK100 (H36924-0000)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766301)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1290001)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (384525)
- Osg Taps