Shop All Extension Taps
Osg
Spiral Point Tap, M18-2, Plug, Metric Fine, 4 Flutes
Mfr # 1653008208
Zoro # G0601041
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 180.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653008208
- Zoro # G0601041
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 180.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 13.80mm |
Tap Size | M18 |
Thread Length | 30.00mm |
Tap Thread Size | M18-2 |
Pitch Diameter Limit | D7 |
Square Size | 10.31 mm |
Thread Size | M18x2 |
Shank Length | 108.00 mm |
Description
Extension Tap, Thread Size M18x2, Metric Fine, Overall Length 180.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/32)
- IRWIN AUGER BIT 5/8X7.5"" (49910)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (26731D2B41440)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Spiral Point Tap, Plug 2 Flutes (1294600)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- DRILLCO 5/16-18, 6 in. EXTENSION PLUG TAP - 2060 (206A120CP)
- Osg Extension Taps