Shop All Extension Taps
Osg
Spiral Point Tap, M18-1.5, Plug, Metric Fine, 4 Flutes
Mfr # 1653008108
Zoro # G0601008
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 180.00mm
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653008108
- Zoro # G0601008
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 180.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 13.80mm |
Tap Size | M18 |
Thread Length | 30.00mm |
Tap Thread Size | M18-1.5 |
Pitch Diameter Limit | D6 |
Square Size | 10.31 mm |
65% Thread Drill Size | 21/32 in |
75% Thread Drill Size | 16.50 mm |
Shank Length | 108.00 mm |
Thread Size | M18x1.5 |
55% Thread Drill Size | 16.90 mm |
Description
Extension Tap, Thread Size M18x1.5, Metric Fine, Overall Length 180.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- GRK FASTENERS STAR BIT T30 X 3"" BLK 2P (87453)
- KLEIN TOOLS Grip for High Strength Cable (1684-5F)
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel (08978)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- Osg Extension Taps