Shop All Spiral Point Taps
Osg
Spiral Point Tap, M16-2, Plug, Metric Coarse, 3 Flutes
Mfr # 1651002108
Zoro # G8577213
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651002108
- Zoro # G8577213
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M16-2 |
Tap Size | M16 |
Shank Dia. | 12.00mm |
Overall Length | 110.00mm |
Tap Dimension Type | Metric |
Thread Length | 36.00mm |
Square Size | 9.14 mm |
Drill Bit Size | 13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm |
Thread Size | M16x2 |
Shank Length | 74.00 mm |
75% Thread Drill Size | 0.5625 in |
55% Thread Drill Size | 14.50 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 9/16 in |
Size | M16 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.5625 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- KRAFT TOOL Striker Screed, 6 ft.X2x4", Alum Alloy (CC406AL)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- REGAL CUTTING TOOLS M5 x 0.8 D4 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072332MS)
- Osg Taps