Shop All Spiral Point Taps
Osg
Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes
Mfr # 1651001808
Zoro # G7589452
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651001808
- Zoro # G7589452
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M14-1.5 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Shank Dia. | 10.90mm |
Thread Length | 36.00mm |
Shank Length | 64.00 mm |
Drill Bit Size | 12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm |
55% Thread Drill Size | 12.90 mm |
Tap Length Standard | DIN |
Thread Size | M14x1.5 |
75% Thread Drill Size | 12.50 mm |
65% Thread Drill Size | 1/2 in |
Square Size | 8.18 mm |
Size | M14 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Deep Socket, black oxide (J6510H)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 9 In. (C-16)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (282207)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- DRILL AMERICA HSS Spiral Point Tap, M18-2.5, 3 Flutes (DWTG18X2.5)
- Osg Taps