Shop All Extension Taps
Osg
Spiral Point Tap, M14-1.25, Plug, Metric Fine, 4 Flutes
Mfr # 1653006908
Zoro # G0600980
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1653006908
- Zoro # G0600980
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 150.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 10.90mm |
Tap Size | M14 |
Thread Length | 24.00mm |
Tap Thread Size | M14-1.25 |
Pitch Diameter Limit | D6 |
Shank Length | 90.00 mm |
Square Size | 8.17 mm |
Thread Size | M14x1.25 |
Description
Extension Tap, Thread Size M14x1.25, Metric Fine, Overall Length 150.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- WILLIAMS 3/4" Drive Impact Universal Joint, SAE, Industrial Black, 3-1/2" L (6-140B)
- WESTWARD Hand File, Knife Shape, 12 In, 38/40 TPI (12F823)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- OSG Spiral Point Tap Plug, 3 Flutes (1764701)
- OSG Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Bright (1297500)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295500)
- OSG Spiral Point Tap, Plug, 2 (2103600)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- Osg Taps