Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide
Mfr # 2892301
Zoro # G2549531
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2892301
- Zoro # G2549531
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.32mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 3-3/8" |
Thread Length | 42.07mm |
Pitch Diameter Limit | D11 |
Shank Length | 53.00 mm |
75% Thread Drill Size | 10.30 mm |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.98 mm |
Size | M12 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 22 Pieces, 1000VAC Max (32973)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J10025)
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601303)
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- OSG Spiral Point Tap, Plug 3 Flutes (1740605)
- OSG Spiral Point Tap, Plug 3 Flutes (1751008)
- OSG Spiral Point Tap, Plug, 3 (2833608)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- Osg Spiral Point 3-Flute Taps