Shop All Extension Taps
Osg
Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes
Mfr # 1111801301
Zoro # G9293313
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 152.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111801301
- Zoro # G9293313
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 152.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Thread Length | 42.00mm |
Tap Thread Size | M12-1.75 |
Pitch Diameter Limit | D6 |
Square Size | 6.98 mm |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Shank Length | 117.00 mm |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
Size | M12 |
Description
Extension Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 152.00 mm, High Speed Steel, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555781 (ET313DC-8Z)
- MITUTOYO Micrometer Set, 0-4 In (103-930)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- MAYHEW STEEL PRODUCTS CHISEL DIAMOND POINT 350-1/4" (MY10602MAY)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635540726)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293701)
- GARANT HSS-E-PM Through Hole Machine Tap, 8-36 Tap Thread Size, AlTix Coated (133410 8-36)
- Osg Extension Taps