Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide
Mfr # 2592201
Zoro # G9285674
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2592201
- Zoro # G9285674
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.5 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | Not Rated |
65% Thread Drill Size | 27/64 in |
Tap Length Standard | DIN |
Drill Bit Size | 10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm |
Shank Length | 68.00 mm |
Square Size | 6.98 mm |
55% Thread Drill Size | 10.90 mm |
75% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.5 |
Size | M12 |
Description
Spiral Point Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Pc. 90T Locking Flex Head Ratchet Set (81274T)
- MARSON Mandrel & Nosepiece, 10-24, Steel (34615)
- HHIP SDJCR 10-3B Turning Tool Holder (2033-0103)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446821)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510805)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601303)
- OSG Spiral Point Tap, Plug, 3 (34200701)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- OSG Spiral Point Tap, Plug 3 Flutes (1655001208)
- Osg Spiral Point 3-Flute Taps