Shop All Extension Taps
Osg
Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes
Mfr # 1653006508
Zoro # G0600947
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 180.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653006508
- Zoro # G0600947
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 180.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Thread Length | 21.00mm |
Tap Thread Size | M12-1.5 |
Pitch Diameter Limit | D6 |
55% Thread Drill Size | 10.90 mm |
Square Size | 6.98 mm |
65% Thread Drill Size | 27/64 in |
Shank Length | 108.00 mm |
Thread Size | M12x1.5 |
75% Thread Drill Size | 10.50 mm |
Description
Extension Tap, Thread Size M12x1.5, Metric Fine, Overall Length 180.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Air Gun Nozzle Kit (301690.1)
- MARSHALLTOWN TILE GROUT FLOAT 9""X4"" (GF248)
- MILWAUKEE TOOL 4-in-1 Multi Pick (48-22-2145)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1292001)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Spiral Flute Tap, 5/8"-11, Bottoming, UNC, 4 Flutes, Bright (1299300)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625583255)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, V (1625538427)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 12-24 Tap Thread Size, TiAlN Coated (133356 12-24)
- Osg Taps