Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, TiN
Mfr # 2888505
Zoro # G3000724
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.5
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2888505
- Zoro # G3000724
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Square Size | 7.26 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
Shank Length | 42.00 mm |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel (GN4C----B5---21)
- DRILL AMERICA 1/2"-18 Carbon Steel Hex Die (DWTSH1/2-18)
- POWERWELD 12" C-Clamp (412)
- CENTURY DRILL & TOOL Pliers Long Nose 8 Jaw Capacity 2-5/8 Jaw Length 2-5/8 Jaw Thick 7/16 (72558)
- OSG Spiral Point Tap Plug, 3 Flutes (1707201)
- OSG Spiral Point Tap Plug, 3 Flutes (1758108)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- OSG Spiral Point Tap Plug, 3 Flutes (2818401)
- OSG Spiral Point Tap, M4-0.7, Modified Bottoming, Metric Coarse, 3 Flutes, Nitride (1311900303)
- OSG Spiral Point Tap, Plug 3 Flutes (2888501)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357088)
- Osg Spiral Point 3-Flute Taps