Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, TiN
Mfr # 1111505005
Zoro # G9288343
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1111505005
- Zoro # G9288343
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 32.00mm |
65% Thread Drill Size | 11/32 in |
Shank Length | 39.00 mm |
Square Size | 7.26 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
55% Thread Drill Size | 8.90 mm |
Size | M10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Cobalt, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- OSG Spiral Point Tap, Plug 3 Flutes (2819108)
- OSG Spiral Point Tap, Plug 3 Flutes (1981908)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- OSG Spiral Point Tap Plug, 3 Flutes (1306301808)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86237)
- Osg Taps