Shop All Extension Taps
Osg
Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes
Mfr # 1111801001
Zoro # G9293295
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 102.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111801001
- Zoro # G9293295
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 102.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Thread Length | 32.00mm |
Pitch Diameter Limit | D6 |
Tap Thread Size | M10-1.5 |
Shank Length | 69.00 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
Square Size | 7.26 mm |
Size | M10 |
Description
Extension Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 101.00 mm, High Speed Steel, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #36 (41706)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052R)
- WESTWARD Locking Sheet Metal Clamp, 8", 1/2" Cap. (2FDC2)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- Osg Extension Taps