Shop All Extension Taps
Osg
Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes
Mfr # 1653004908
Zoro # G0600859
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 150.00mm
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1653004908
- Zoro # G0600859
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 150.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Thread Length | 22.50mm |
Pitch Diameter Limit | D5 |
Tap Thread Size | M10-1.25 |
75% Thread Drill Size | 11/32 in |
Shank Length | 90.00 mm |
Thread Size | M10x1.25 |
Square Size | 7.26 mm |
65% Thread Drill Size | 8.90 mm |
55% Thread Drill Size | 9.10 mm |
Description
Extension Tap, Thread Size M10x1.25, Metric Fine, Overall Length 150.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Extension, 3/8" x 12" (6558)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN (2888305)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551427)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (1297800)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510326)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501508)
- Osg Taps