Shop All Spiral Point Taps
Osg
Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes
Mfr # 1651001208
Zoro # G7564417
original price:
$58.71
19% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Standards ANSI, DIN
- Tap Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651001208
- Zoro # G7564417
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Thread Length | 39.00mm |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.70mm |
55% Thread Drill Size | 9.10 mm |
Drill Bit Size | 8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm |
65% Thread Drill Size | 9.10 mm |
Shank Length | 61.00 mm |
75% Thread Drill Size | 0.3438 in |
Square Size | 7.26 mm |
Thread Size | M10x1.25 |
Tap Length Standard | DIN |
Size | M10 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Pneumatic Vacuum (1510)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID22024)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- OSG Spiral Point Tap, M4-0.5, Plug, Metric Fine, 3 Flutes (1651000208)
- OSG Spiral Point Tap, M10-1, Plug, Metric Fine, 3 Flutes (1651001108)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- REGAL CUTTING TOOLS 5/16"-18 NC H3 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072307MS)
- Osg Taps