Shop All Spiral Point Taps
Osg
Spiral Point Tap, M10-1, Plug, Metric Fine, 3 Flutes
Mfr # 1651001108
Zoro # G7470994
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Tap Finish TiCN
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651001108
- Zoro # G7470994
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M10-1 |
Shank Dia. | 9.68mm |
Overall Length | 100.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Thread Length | 39.00mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 9.00 mm |
Thread Size | M10x1 |
Shank Length | 55.00 mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 23/64 in |
Drill Bit Size | 8.96 mm, 9.03 mm, 9.09 mm, 9.16 mm, 9.22 mm |
55% Thread Drill Size | 9.25 mm |
Size | M10 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, VC-10, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Center Pins, L, 1-11/16", PK 6 (AX3512)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1)
- TE-CO DOG POINT KNURLED HEAD SCREW, PK 2 (43812)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/32 (57206)
- OSG Spiral Point Tap, M4-0.5, Plug, Metric Fine, 3 Flutes (1651000208)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- DRILLCO Spiral Point Taps, 5/16-18, 6PK (21E120CP)
- Osg Spiral Point Taps