Shop All Extension Taps
Osg
Spiral Point Tap, M10-0.75, Plug, Metric Fine, 3 Flutes
Mfr # 1653004508
Zoro # G0600868
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653004508
- Zoro # G0600868
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 150.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Thread Length | 22.50mm |
Pitch Diameter Limit | D4 |
Tap Thread Size | M10-0.75 |
Thread Size | M10x0.75 |
Square Size | 7.26 mm |
65% Thread Drill Size | 9.37 mm |
Shank Length | 90.00 mm |
75% Thread Drill Size | 9.27 mm |
Description
Extension Tap, Thread Size M10x0.75, Metric Fine, Overall Length 150.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Carbon Brush Set (2604320913)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide (J10022)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x16 In (48-20-4087)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A180)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes (1294401)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293201)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652504108)
- OSG Spiral Flute Tap, 5/8"-11, Bottoming, UNC, 4 Flutes, Bright (1299300)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- Osg Taps