Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Bottoming, 3 Flutes
Mfr # 1231701
Zoro # G9666553
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1231701
- Zoro # G9666553
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
65% Thread Drill Size | P |
Square Size | 0.2850 in |
55% Thread Drill Size | 8.40 mm |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Thread Size | 3/8"-16 |
Shank Length | 1 5/8 in |
75% Thread Drill Size | 0.3125 in |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESC85LX11)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.5000" (1/2), Corner Radius: 0.0200" (74520-C3)
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X25)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- OSG Spiral Point Tap Plug, 3 Flutes (2890500)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, TiCN (1105612708)
- OSG Spiral Point Tap, Plug 3 Flutes (2692105)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- OSG Spiral Point Tap, Plug, 3 (1982801)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- Osg Taps