Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Bottoming, 3
Mfr # 1232100
Zoro # G9292543
original price:
$18.36
12% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1232100
- Zoro # G9292543
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Square Size | 0.2420 in |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
55% Thread Drill Size | W |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
65% Thread Drill Size | V |
Shank Length | 1 13/16 in |
Size | 7/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1235RL)
- MILWAUKEE TOOL 1-1/16 in. SAE Ratcheting Combination Wrench (45-96-9234)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- PROTO 2/3way Cone Puller Set (J4252)
- OSG Spiral Point Tap, Plug 3 Flutes (1981905)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 3 Flutes, TiCN (2844008)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- OSG Spiral Point Tap, Plug 3 Flutes (1101600903)
- OSG Spiral Point Tap, Plug, 3 (1651001508)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12047)
- Osg Spiral Point 3-Flute Taps