Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Bottoming 2 Flutes
Mfr # 3003100
Zoro # G1961158
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3003100
- Zoro # G1961158
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
55% Thread Drill Size | #32 |
Square Size | 0.1090 in |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #34 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Size | #6 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H7, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- EXCEL BLADES K17 Non-Roll Plastic Art Knife with 3 #11 Replacement Blades, 12pk. (16017)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YR32)
- OSG Spiral Point Tap Plug, 2 Flutes (1212808)
- OSG Spiral Point Tap, #3-56, Plug, UNF, 2 Flutes, Oxide (1206201)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- OSG Spiral Point Tap Plug, 2 Flutes (1230001)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- Osg Taps