Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Bottoming 2 Flutes
Mfr # 1236500
Zoro # G9666544
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1236500
- Zoro # G9666544
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Square Size | 0.2380 in |
Thread Size | 5/16"-24 |
Shank Length | 1 17/32 in |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Size | 5/16 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- EVOLUTION 3/16 To 1/2" Straight Flute Step Drill (SD-6)
- TEKTON 18 mm Combination Wrench (18288)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide (1772201)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- OSG Spiral Point Tap Plug, 2 Flutes (1207001)
- OSG Spiral Point Tap Plug, 2 Flutes (1205001)
- OSG Spiral Point Tap, Plug, 2 Flutes (12700100)
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57076)
- Osg Spiral Point 2-Flute Taps