Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Bottoming 2 Flutes
Mfr # 1212500
Zoro # G2773289
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1212500
- Zoro # G2773289
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Square Size | 0.1090 in |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES 3 Piece Bossing Mallet Set (WFBM3SET)
- PROTO WRENCH STUBBY 22MM 12 POINT (POJ1222MS)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1236500)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN (1592808)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- OSG Spiral Point Tap, Plug 2 Flutes (2885305)
- WIDIA Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN (19839)
- Osg Spiral Point 2-Flute Taps