Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Bottoming 2 Flutes
Mfr # 1206700
Zoro # G9666641
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-48
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1206700
- Zoro # G9666641
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-48 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
75% Thread Drill Size | 2.32 mm |
Drill Bit Size | 0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 3/32 in |
Thread Size | #4-48 |
55% Thread Drill Size | 2.45 mm |
Square Size | 0.1090 in |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-002)
- GREY PNEUMATIC SKT 3/8" DR X 19MM DEEP UNIV IM (GP1019UMD)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50817)
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (443271)
- OSG Spiral Point Tap Plug, 2 Flutes (2880800)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN (1200605)
- OSG Spiral Point Tap Plug, 2 Flutes (2888000)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330172)
- Osg Taps