Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Bottoming, 2 Flutes
Mfr # 1205700
Zoro # G9241671
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 0.110"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1205700
- Zoro # G9241671
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.110" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
75% Thread Drill Size | 1.73 mm |
Shank Length | 1 1/4 in |
65% Thread Drill Size | 1.80 mm |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
55% Thread Drill Size | #49 |
Square Size | 0.1090 in |
Thread Size | #2-56 |
Size | #2 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Economy Series Plastic Spreader Combo, PK 3 2" 4" & 6" (05615)
- DRILL AMERICA 34X34 Hs 4Fse Xlong CC Endmill (DWCF341-XLCC)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7018MHT)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (2014223)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- OSG Spiral Point Tap, Plug 2 Flutes (1240000)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205701)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- Osg Taps