Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Bottoming, 2
Mfr # 1230101
Zoro # G2773228
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1230101
- Zoro # G2773228
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Shank Length | 1 7/16 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Square Size | 0.1900 in |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-R (44388)
- POSI LOCK Center Bolt (11358)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- NANUK CASES Foam Inserts (3 Part) for 909 Case (909-FOAM)
- OSG Spiral Point Tap, Plug 2 Flutes (1230000)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Nitride (1101600103)
- OSG Spiral Point Tap Plug, 2 Flutes (2880801)
- OSG Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Oxide (2816401)
- OSG Spiral Point Tap, Plug, 2 (2880501)
- OSG Spiral Point Tap, Plug 2 Flutes (2885501)
- OSG Spiral Point Tap, Plug 2 Flutes (2885401)
- Osg Spiral Point 2-Flute Taps