Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Bottoming, 2
Mfr # 1205500
Zoro # G9292491
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #1-72
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1205500
- Zoro # G9292491
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #1-72 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
65% Thread Drill Size | 1.55 mm |
Shank Length | 1 1/4 in |
Drill Bit Size | 0.0586 in, 0.0595 in, 0.0604 in, 0.0613 in, 0.0622 in |
Square Size | 0.1090 in |
55% Thread Drill Size | 1.60 mm |
Thread Size | #1-72 |
75% Thread Drill Size | #53 |
Size | #1 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #1-72, UNC, Overall Length 1 21/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #53, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- PROSKIT Precision Screwdriver, M4.0 (SD-081-M4)
- GREENLEE 6.9" Crimper Square Fc 25 to 10 AWG (0.140 - 6 SQ-MM) (K30GL)
- DRILL AMERICA 1"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-82)
- OSG Spiral Point Tap Plug, 2 Flutes (1206600)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- OSG Spiral Point Tap, Plug 2 Flutes (2807400)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Oxide (1207801)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- Osg Taps