Shop All Spiral Point Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes
Mfr # 1651500908
Zoro # G8577265
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651500908
- Zoro # G8577265
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Overall Length | 63.00mm |
Thread Length | 53/64" |
Shank Dia. | 0.168" |
Tap Size | #8 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Thread Size | #8-32 |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 5/8 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 15/32 in, VC-10, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3986)
- DRILL AMERICA 1"-8 Carbon Steel Hand Tap Set (DWTS1-8)
- STARRETT Indicator Dial (655-3041J)
- SATA Dead Blow Hammer 400g (ST92901SC)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- OSG Spiral Point Tap, M4-0.5, Plug, Metric Fine, 3 Flutes (1651000208)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- WIDIA Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (16818)
- Osg Taps