Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN
Mfr # 1202805
Zoro # G1961316
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1202805
- Zoro # G1961316
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H1 |
Shank Length | 1 13/32 in |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H1, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- HOUGEN Speed Reducer for HSS Holcutters (14008)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- OSG Spiral Point Tap, Plug 2 Flutes (1981008)
- OSG Spiral Point Tap Plug, 2 Flutes (1590800)
- OSG Spiral Point Tap, Plug 2 Flutes (1982100)
- OSG Spiral Point Tap Plug, 2 Flutes (1981301)
- OSG Spiral Point Tap, Plug, 2 (2888105)
- OSG Spiral Point Tap Plug, 2 Flutes (1980401)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13379)
- Osg Taps