Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Oxide
Mfr # 1207801
Zoro # G3179364
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1207801
- Zoro # G3179364
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Shank Length | 1 13/32 in |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1706701)
- KO-KEN Bit TORX T50 150mm 7/16 Hex Drive (183T.150-T50)
- DRILL AMERICA m48x2 Carbon Steel Hex Die (DWTSMH48X2)
- WILTON 6" Standard Duty All Terrain Vise with Case with Portable Base (10015)
- OSG Spiral Point Tap, Plug 2 Flutes (1824000)
- OSG Spiral Point Tap Plug, 2 Flutes (1214408)
- OSG Spiral Point Tap Plug, 2 Flutes (2888100)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (330180)
- Osg Spiral Point 2-Flute Taps