Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Bright
Mfr # 1202800
Zoro # G2773830
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1202800
- Zoro # G2773830
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 13/32 in |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Size | #8 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H1, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- BON TOOL Bon 17-155 Power Trowel Blades 36" Flat Finish, Set Of 4 (17-155)
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL65)
- PRECISION BRAND Feeler Gauge, 0.0140x12 L, PK12 (19465)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- OSG Spiral Point Tap Plug, 2 Flutes (2880801)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN (1217808)
- OSG Spiral Point Tap, Plug 2 Flutes (1240000)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- WIDIA Spiral Point Tap, Plug, 2 (12032)
- Osg Taps