Shop All Extension Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes
Mfr # 1294401
Zoro # G9293015
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1294401
- Zoro # G9293015
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Shank Dia. | 0.168" |
Thread Length | 3/4" |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Shank Length | 5 15/64 in |
Tap Length Standard | ANSI |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Size | #8 |
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 0.2-1.2 Measuring Range Asimeto Digital Inside Micrometer (7207011)
- VEGA Hts-4 Socket Bit x 1" - 1/4 Sq Dr (125HTS4SB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-8-5PK)
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766301)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- Osg Taps