Shop All Extension Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes
Mfr # 1294400
Zoro # G9293006
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 6"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1294400
- Zoro # G9293006
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.168" |
Tap Size | #8 |
Thread Length | 3/4" |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Tap Length Standard | ANSI |
Shank Length | 5 15/64 in |
Square Size | 0.1310 in |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nosepiece, 5/16-18, For Use With 5TUW5 (5PWY8)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- JONARD TOOLS Can Wrench and P-Key Kit, 7-3/8" L (SSK-900)
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Circular Saw (PCE300)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1767901)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 12-24 Tap Thread Size, TiAlN Coated (133356 12-24)
- Osg Taps