Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, Oxide
Mfr # 1718201
Zoro # G9283373
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1718201
- Zoro # G9283373
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Pitch Diameter Limit | H5 |
Thread Length | 2-7/32" |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
55% Thread Drill Size | 51/64 in |
Drill Bit Size | 0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in |
Square Size | 0.5220 in |
Thread Size | 7/8"-9 |
65% Thread Drill Size | 25/32 in |
Shank Length | 2 25/32 in |
75% Thread Drill Size | 19.50 mm |
Size | 7/8 |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 21/32 in, VC-10, Black Oxide, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" ID Motor Shaft Arbor Standard Type - Economy Style, As-5Fs (AS-5FS)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- MAKITA $GRINDER 1/4" DIE w/Slide Switch 3.5AMP (MPGD0601)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- Osg Taps