Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 7/8"-9, Plug, UNC, 3 Flutes, TiCN
Mfr # 2844008
Zoro # G9290951
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Shank Dia. 0.697"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2844008
- Zoro # G9290951
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | 51/64 in |
Drill Bit Size | 0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in |
65% Thread Drill Size | 25/32 in |
Square Size | 0.5220 in |
75% Thread Drill Size | 19.50 mm |
Shank Length | 2 25/32 in |
Thread Size | 7/8"-9 |
Size | 7/8 |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 21/32 in, HSS-E, TiCN, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7326HT)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- KO-KEN Socket 23mm 6 Point 77mm 1/2 Sq. Drive (4300M-23)
- STANLEY Utility Blade, Steel, 2-7/16 in. L, PK50 (11-937L)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- GREENFIELD THREADING Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (357835)
- Osg Spiral Point 3-Flute Taps