Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, 7/8"-14, Plug, UNF, 4 Flutes, Oxide
Mfr # 1718301
Zoro # G9283382
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1718301
- Zoro # G9283382
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Overall Length | 4-11/16" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.697" |
Thread Length | 2-7/32" |
Square Size | 0.5220 in |
55% Thread Drill Size | 20.90 mm |
Shank Length | 2 25/32 in |
Drill Bit Size | 0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in |
Thread Size | 7/8"-14 |
75% Thread Drill Size | 20.40 mm |
65% Thread Drill Size | 13/16 in |
Size | 7/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 21/32 in, VC-10, Black Oxide, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92128)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 21.00mm (C21185)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- Osg Taps