Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, TiCN
Mfr # 1105612708
Zoro # G2671907
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105612708
- Zoro # G2671907
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Shank Length | 1 27/32 in |
Square Size | 0.2420 in |
Thread Size | 7/16"-20 |
75% Thread Drill Size | 9.95 mm |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
55% Thread Drill Size | 10.20 mm |
65% Thread Drill Size | 10.00 mm |
Size | 7/16 |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, VC-10, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-16 UNF (403272)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 14.50mm (C71325)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301901303)
- OSG Spiral Point Tap, Plug, 3 (30104101)
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- OSG Spiral Point Tap, Plug 3 Flutes (1700208)
- OSG Spiral Point Tap, Plug, 3 (1736601)
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- Osg Spiral Point 3-Flute Taps