Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Nitride
Mfr # 1101601603
Zoro # G9289314
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101601603
- Zoro # G9289314
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Tap Length Standard | DIN |
Square Size | 0.2420 in |
65% Thread Drill Size | V |
Shank Length | 2 5/8 in |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Thread Size | 7/16"-14 |
Size | 7/16 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink Rapid Shrink Propane Fired Heat Tool Kit (DS-RS1000)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D (4TCWT2WC)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- OSG Spiral Point Tap Plug, 3 Flutes (2892308)
- OSG Spiral Point Tap, Plug, 3 (1729501)
- OSG Spiral Point Tap, Plug 3 Flutes (2813400)
- OSG Spiral Point Tap, Plug, 3 (1101512905)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- Osg Taps