Shop All Extension Taps
Osg
Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes
Mfr # 1295401
Zoro # G9293146
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1295401
- Zoro # G9293146
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 7/16"-14 |
Tap Length Standard | ANSI |
Shank Length | 4 43/64 in |
65% Thread Drill Size | V |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Thread Size | 7/16"-14 |
Size | 7/16" |
Description
Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 6 lb., 24" (34510)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- CUSTOM BUILDING PRODUCTS Polyblend Indoor and Outdoor Bright White Sanded Grout 25 lb (PBG38125)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- Osg Taps