Shop All Extension Taps
Osg
Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes
Mfr # 1294201
Zoro # G9292981
original price:
$44.62
12% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 6"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1294201
- Zoro # G9292981
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Tap Size | #6 |
Thread Length | 11/16" |
Tap Thread Size | #6-32 |
Pitch Diameter Limit | H3 |
Shank Length | 5 5/16 in |
Thread Size | #6-32 |
Square Size | 0.1090 in |
65% Thread Drill Size | #34 |
Tap Length Standard | ANSI |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Size | #6 |
Description
Extension Tap, Thread Size #6-32, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Wrench Adjustable w Grip Handle 6in (083-11160)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- CAPRI TOOLS 8 mm x 9 mm Super-Thin Open End Wrench (11850-0809)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (VTSFT5146)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (1290601)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509471)
- Osg Extension Taps