Shop All Spiral Point Taps
Osg
Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes
Mfr # 1651500608
Zoro # G7600144
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Size #6
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1651500608
- Zoro # G7600144
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #6-32 |
Tap Size | #6 |
Shank Dia. | 0.141" |
Thread Length | 25/32" |
Overall Length | 2-13/64" |
Tap Dimension Type | Inch |
55% Thread Drill Size | #32 |
Square Size | 0.1090 in |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Shank Length | 1 13/32 in |
Tap Length Standard | DIN |
75% Thread Drill Size | #36 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Size | #6 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, VC-10, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87900CLB113505)
- MITUTOYO Tip/M3 24-14 Tpi (126-803)
- TITAN ® 3 in. Mag Hook (11168)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4515PG-200)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-18, 2 Flutes (DWT57151)
- Osg Taps