Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Oxide
Mfr # 1233401
Zoro # G2573864
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1233401
- Zoro # G2573864
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.80 mm |
65% Thread Drill Size | 37/64 in |
Square Size | 0.3600 in |
Shank Length | 2 7/32 in |
Thread Size | 5/8"-18 |
Drill Bit Size | 0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in |
Size | 5/8 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 25/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- MILWAUKEE TOOL 7/16 in. SAE Ratcheting Combination Wrench (45-96-9214)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- DRILL AMERICA 19/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/64)
- OSG Spiral Point Tap, Plug, 3 (1233400)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- OSG Spiral Point Tap, Plug, 3 (1233200)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap Plug, 3 Flutes (1725201)
- OSG Spiral Point Tap, Plug, 3 (1101501805)
- OSG Spiral Point Tap, Plug 3 Flutes (1593800)
- Osg Spiral Point 3-Flute Taps