Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN
Mfr # 1243205
Zoro # G9292351
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1243205
- Zoro # G9292351
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H5 |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Shank Length | 2 7/32 in |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.20 mm |
Size | 5/8 |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-001955S5 Cobra Hose Plier Set - 5 Piece (KNT-001955S5)
- WESTWARD Hand Drilling Hammer, 3 Lb, Fiberglass (2DBU5)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- OSG Spiral Point Tap, Plug 3 Flutes (1101515605)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, Uncoated (2843800)
- OSG Spiral Point Tap, Plug 3 Flutes (1212608)
- OSG Spiral Point Tap, Plug 3 Flutes (1651503808)
- OSG Spiral Point Tap, Plug 3 Flutes (1593800)
- OSG Spiral Point Tap Plug, 3 Flutes (1983400)
- Osg Taps